Zoro Homepage

Primary Wire, 10 AWG, Copper, Blue, PVC Jacket, Stranded

  • Mfr # 146992

  • Zoro # G204145702


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146992
Zoro #
G204145702
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
100 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V

Description

Features
  • 100 ft. Primary Wire.
  • Durable PVC Outer Jacket Resists Water & Chemicals.
  • Full Gauge.
  • Stranded Copper For Higher Current Carrying Capacity.
  • Use For Headlight Circuits.
  • Cigar Lighter To Switch.
  • Gas Gauge To Coil.
  • Radio To Fuse Lock.
  • Vehicle Electrical Systems At Nominal Voltage Of 60DC Volt, 25AC Volt Or Less.
  • Color - Blue.
  • 10 Gauge.
  • Dimension - 4 L x 4 W x 3.3 H x in.
  • Item Weight - 2.56 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.