
Primary Wire, 16 AWG, Copper, Yellow, PVC Jacket, Stranded
Mfr # 147012
Zoro # G604145685
product price: $44.59
/eaKey Features
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147012
Zoro #
G604145685
UPC #
-
Country of Origin
China
Dimensions
Wire Size
16 AWG
Length
100 ft.
Details
Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Description
Features
- 100 ft. Primary Wire.
- Durable PVC Outer Jacket Resists Water & Chemicals.
- Full Gauge.
- Stranded Copper For Higher Current Carrying Capacity.
- Use For Headlight Circuits.
- Cigar Lighter To Switch.
- Gas Gauge To Coil.
- Radio To Fuse Lock.
- Vehicle Electrical Systems At Nominal Voltage Of 60DC Volt, 25AC Volt Or Less.
- Color - Yellow.
- 16 Gauge.
- Dimension - 4 L x 4 W x 3.3 H x in.
- Item Weight - 2.56 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.