Zoro Homepage

Primary Wire, GPT, 18 AWG, 1C C, Black, Stranded, 33 ft.

  • Mfr # 55667333

  • Zoro # G409183257


product price: $7.75
/ea
Sold in multiples of 6 for $46.50

Key Features

Trade Designation
GPT
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55667333
Zoro #
G409183257
UPC #
32886954344
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
33 ft.

Details

Item
Primary Wire
Trade Designation
GPT
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.