Shop SOUTHWIRE
See all product information
Create Account
Primary Wire, GXL, 10 AWG, Copper, Red, XLPE Jacket, Stranded
- Mfr # 142816-9IE
- Zoro # G311130837
product price:Â
$
0.55
/ea
Sold in multiples of 500 for
$275.00
Key Features
Trade Designation
GXL
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 142816-9IE
- Zoro #
- G311130837
- UPC #
- -
- Country of Origin
- United States
- Item
- Primary Wire
- Trade Designation
- GXL
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Wire Color
- Red
- Jacket Color
- Red
- Conductor Design
- Stranded
- Jacket Material
- XLPE
- Voltage
- 60V
- Temperature
- 125 C
- Stranding
- 19
Dimensions
- Wire Size
- 10 AWG
- Length
- 3000 ft.
Description
NOTE: This item is priced per foot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.