
Primary Wire, GXL, 14 AWG, Copper, Black, XLPE Jacket, Stranded
Mfr # F140211200
Zoro # G211130104
product price: $0.21
/ea
Sold in multiples of 1000 for $210.00
Key Features
Trade Designation
GXL
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F140211200
Zoro #
G211130104
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
6000 ft.
Details
Item
Primary Wire
Trade Designation
GXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
Jacket Material
XLPE
Voltage
60V
Standards
SAE J1128, RoHS Compliant
Stranding
19
Temperature
125 C
Description
ConstructionSouthwire’s GXL is manufactured using stranded bare or tinned copper conductors with cross-linked polyethylene insulation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.