
Primary Wire, SXL, 14 AWG, Copper, Dark Green, XLPE Jacket, Stranded
Mfr # F14226$116
Zoro # G911130602
product price:Â $0.30
/ea
Sold in multiples of 1000 for $300.00
Key Features
Trade Designation
SXL
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Dark Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F14226$116
Zoro #
G911130602
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
3000 ft.
Details
Item
Primary Wire
Trade Designation
SXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Dark Green
Jacket Color
Dark Green
Conductor Design
Stranded
Jacket Material
XLPE
Voltage
60V
Standards
SAE J1128
Stranding
41
Temperature
125 C
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.