Primary Wire, SXL, 16 AWG, Copper, Dark Blue, XLPE Jacket, Stranded
- Mfr # 1624A3B-1616AR407
- Zoro # G611129814
product price:Â
$
0.17
/ea
Sold in multiples of 2000 for
$340.00
Key Features
Trade Designation
SXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Dark Blue
Jacket Color
Dark Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1624A3B-1616AR407
- Zoro #
- G611129814
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size
- 16 AWG
- Length
- 5000 ft.
Details
- Item
- Primary Wire
- Trade Designation
- SXL
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Wire Color
- Dark Blue
- Jacket Color
- Dark Blue
- Conductor Design
- Stranded
- Jacket Material
- XLPE
- Voltage
- 60V
- Standards
- SAE J1128, RoHS/REACH Compliant, Ford ESB-M1L85-A, ESB-M1L85-A, Chrysler MS-5919
- Temperature
- 125 C
- Stranding
- 19
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.