
Primary Wire, SXL, 20 AWG, Copper, Yellow, XLPE Jacket, Stranded
Mfr # F202221234
Zoro # G611130773
product price:Â $0.11
/ea
Sold in multiples of 2000 for $220.00
Key Features
Trade Designation
SXL
Wire Size
20 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F202221234
Zoro #
G611130773
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
20 AWG
Length
5000 ft.
Details
Item
Primary Wire
Trade Designation
SXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Conductor Design
Stranded
Jacket Material
XLPE
Voltage
60V
Standards
SAE J1128, RoHS Compliant
Stranding
41
Temperature
125 C
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.