
Primary Wire, TXL, 10 AWG, Copper, Orange, XLPE Jacket, Stranded
Mfr # F100480903
Zoro # G411129731
product price: $0.52
/ea
Sold in multiples of 500 for $260.00
Key Features
Trade Designation
TXL
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F100480903
Zoro #
G411129731
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Length
3500 ft.
Details
Item
Primary Wire
Trade Designation
TXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Orange
Jacket Color
Orange
Conductor Design
Stranded
Jacket Material
XLPE
Voltage
60V
Stranding
19
Temperature
125 C
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.