Zoro Homepage

PROBUILT 10,000 Lumens, LED Yellow Temporary Job Site Light

  • Mfr # 111005

  • Zoro # G2272140


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Lumens
13000
Standards
cUL
Includes
Tripod
Features
Heavy Duty Light can Take Falls and Tumbles, Tripod will help Shine the Light Where Most Needed, Two Heads to Brighten Your Work Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111005
Zoro #
G2272140
UPC #
-
Country of Origin
China

Dimensions

Cord Length - Job Site Lighting
5 ft
Cord Length
5 ft.
Job Site Lighting Max. Height
84"
Max. Extension Height
84 in
Overall Height
48 in
Power Cord Length
5 ft
Overall Depth
38 in
Overall Width
18 in
Adjustable Height
Yes
Maximum Height Adjustment
84 in

Details

Item
Temporary Job Site Light
Voltage
120 V AC
Lumens
13000
Standards
cUL
Includes
Tripod
Features
Heavy Duty Light can Take Falls and Tumbles, Tripod will help Shine the Light Where Most Needed, Two Heads to Brighten Your Work Area
NEC Cord Designation
SJTW
Lamp Included
Yes
Lamp Type
LED
Safety Rated
Not Safety Rated
Gauge/Conductor
18/3
Bulb Technology
LED
Charge Time
Not Battery Operated
Type - Job Site Lighting
Tripod
Light Distribution
Flood
Run Time - Job Site Lights
Not Battery Powered
Guard Type
Metal
Item - Job Site Lighting
Temporary Job Site Light
Base Style
Floor Stand
Rated Life
50,000 hr
Power Source - Job Site Lighting
Corded (AC)
Lighting Technology
LED
NEMA Plug Configuration
5-15P
Lamp Watts
50 W
Color
Yellow
Number of Lamp Heads
2
Light Distribution - Job Site Lighting
Flood
IP Rating
IP65
Series
PROLIGHT
Lamp Life
50,000 hr
Lens Material
Tempered Glass
Power Source
Corded
Lamp Guard
Aluminum/Steel Guard
Head Color
Yellow
Frame Color
Yellow
Color Temperature
5000K
Operating Voltage
120V AC
For Location
Indoor, Outdoor
Wattage
50 W
Number of Brightness Levels
1
Job Light Type
Tripod Light
Brightness Levels
13,000 lm
Includes Bulb
Yes
Cord Wire Gauge
18 AWG
Mount Portability
No Casters or Wheels
Number of Cord Wires
3
Frame Material
Aluminum
Minimum Operating Temperature
-30 Degrees F
Cord Designation
SJTW
Mount Type
Tripod
Maximum Operating Temperature
120 Degrees F
Hazardous Location Specification
Not Rated
Includes Batteries
No
Current
1.4 A
Maximum Brightness
13,000 lm

Description

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 13,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Tripod, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 84 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.