Ratcheting Work Light, Corded, 3000lm, LED

  • Mfr # CSW3X1

  • Zoro # G403529211


product price:  $65.15
/ea
Sold in multiples of 6 for $390.90

Key Features

Voltage
120 V AC
Lumens
3000
Standards
ETL Listed
Features
On/Off Switch
NEMA Plug Configuration
5-15P
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSW3X1
Zoro #
G403529211
UPC #
032886747175
Country of Origin
China

Dimensions

Cord Length - Job Site Lighting
5 ft
Max. Extension Height
26 in
Power Cord Length
5 ft
Overall Width
7 in
Adjustable Height
Yes
Overall Depth
24.5 in
Overall Height
26 in
Maximum Height Adjustment
26 in

Details

Item
Ratcheting Work Light
Voltage
120 V AC
Lumens
3000
Standards
ETL Listed
Features
On/Off Switch
NEMA Plug Configuration
5-15P
Run Time - Job Site Lights
Not Battery Powered
NEC Cord Designation
SJTW
Light Distribution - Job Site Lighting
360 Degrees
Lighting Technology
LED
IP Rating
Not Rated
Power Source
Corded
Light Distribution
360 Degrees
Lamp Guard
Metal Guard
Type - Job Site Lighting
Floor Stand
Power Source - Job Site Lighting
Corded (AC)
Guard Type
Metal
Gauge/Conductor
18/3
Charge Time
Not Battery Operated
Color
Black/Yellow
Number of Lamp Heads
1
Lamp Included
No
Replacement Lamp
No
Item - Job Site Lighting
LED Work Light
Maximum Brightness
3,000 lm
Head Rotation
360 Degrees
Operating Voltage
120V AC
Number of Cord Wires
3
Mount Portability
No Casters or Wheels
Includes Bulb
Built-In
Cord Wire Gauge
18 AWG
Head Color
Black/Yellow
Hazardous Location Specification
Not Rated
Mount Type
Floor Stand
Cord Designation
SJTW
Frame Color
Black/Yellow
Color Temperature
5000K
Includes Batteries
No
Brightness Levels
3,000 lm
Replacement Bulb Part Number
No
Job Light Type
Floor Stand Light
Number of Brightness Levels
1

Description

Ratcheting Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 3,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 26 in, Color Rendering Index Not Applicable, Includes Bulb Built-In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.