This item is Discontinued.

Southwire Reducing Washer For 4" To 2" RW-400200

Reducing Washer For 4" To 2" (Discontinued)

  • Mfr # RW-400200
  • Zoro # G7849364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW-400200
Zoro #
G7849364
UPC #
-
Country of Origin
United States

Details

Item
Reducing Washer,for 4"-2",PK10

Description

Reducing Washer,for 4 In.-2 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.