Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 2 in, Threaded, Stainless Steel

  • Mfr # RC-200SS

  • Zoro # G209132325


product price: $83.89
/ea
Sold in multiples of 25 for $2,097.25
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
2 in
Connection Type
Threaded
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-200SS
Zoro #
G209132325
UPC #
-
Country of Origin
China

Dimensions

Trade Size
2 in

Details

Item
Rigid
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.