Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Locknut, Threaded, Stainless Steel, Zinc Electroplated

  • Mfr # LNSS-125

  • Zoro # G509132827


product price: $7.99
/ea
Sold in multiples of 100 for $799.00

Key Features

Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Stainless Steel
Finish
Zinc Electroplated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNSS-125
Zoro #
G509132827
UPC #
-
Country of Origin
China

Details

Item
Rigid
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Stainless Steel
Finish
Zinc Electroplated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.