This item is Discontinued.

Southwire Seal Ring, 1 Gang, PVC, Foam MDSK1G

Seal Ring, 1 Gang, PVC, Foam (Discontinued)

  • Mfr # MDSK1G
  • Zoro # G708372833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDSK1G
Zoro #
G708372833
UPC #
784297022043
Country of Origin
China

Dimensions

Length
0.7 in
Width
4.35 in
Depth
0.7 in

Details

Item
Seal Ring
Number of Gangs
1 Gang
Material
PVC, Foam

Description

Southwire 1 Gang Draft Seal Kit Works with all standard nonmetallic boxes Green ring is easily identifiable after dry wall install Eliminates need for caulking, sealants Complies with the IECC, LEED for envelope sealing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.