Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEOOW Portable Cord, Copper, 4C, Black, Stranded

  • Mfr # 55040501

  • Zoro # G116262313


product price: $2,415.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Location
Indoor, Outdoor
Packaging
Reel
Trade Designation
SEOOW
Number of Strands
96
Number of Conductors
4C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55040501
Zoro #
G116262313
UPC #
032886039683
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.89 in
Overall Length
500 ft
Conductor Size
6 AWG

Details

Location
Indoor, Outdoor
Item
Portable Cord
Packaging
Reel
Trade Designation
SEOOW
Number of Strands
96
Number of Conductors
4C
Conductor Insulation Color
Black, Green, Red, White
Number of Ground Conductors
0
Operating Temperature - Minimum
-58 Degrees F
Temperature Rating - Maximum Dry
221 Degrees F
Voltage
600 V
Special Features
Flame Resistant, Oil Resistant, UV Resistant, Water Resistant
Conductor Design
Stranded
Jacket Material
TPR
Ampacity at Maximum Temperature
36 A
Conductor Insulation Material
TPR
Jacket Color
Black
Conductor Material
Copper
Series
SEOPRENE(R)
Standards
ASTM B174, MSHA, RoHS-2
Temp. Rating
105°C

Description

Portable Cord, Number of Conductors 4, Trade Designation SEOOW, Jacket Material TPR, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.