Shop SOUTHWIRE
See all product information
Create Account
SEOW Extension Cord, 6 AWG, 8 AWG, 6/3, 8/1, 1 Outlets, 15 ft
- Mfr # 50A15MFSE
- Zoro # G4535803
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SEOW
Number of Outlets
1
Gauge/Conductor
6/3, 8/1
Number of Conductors
3, 1
Wire Size
6 AWG, 8 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50A15MFSE
- Zoro #
- G4535803
- UPC #
- 24098501539
- Country of Origin
- Honduras
- Item
- Extension Cord
- Trade Designation
- SEOW
- Number of Outlets
- 1
- Gauge/Conductor
- 6/3, 8/1
- Number of Conductors
- 3, 1
- Max. Amps
- 50 A
Dimensions
- Wire Size
- 6 AWG, 8 AWG
- Cord Length
- 15 ft
Description
50A 6/3-8/1 15FT M&F SEOW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.