SGT Battery Cable, 1 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT

  • Mfr # 105C-1B133-33-1

  • Zoro # G511130194


product price:  $4.65
/ea
Sold in multiples of 100 for $465.00

Key Features

Color
Red
Type
SGT
Conductor Type
Stranded
Overall Shielding Type
Unshielded
Standards
SAE J-1127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105C-1B133-33-1
Zoro #
G511130194
UPC #
-
Country of Origin
United States

Dimensions

Gauge Size
1

Details

Color
Red
Type
SGT
Conductor Type
Stranded
Overall Shielding Type
Unshielded
Standards
SAE J-1127
Number of Conductors
1
Item
Battery Cable
Stranding
133
Conductor Material
Bare Copper
Temperature
80 C
Insulation Material
PVC
Voltage
600V

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.