SGX Battery Cable, 1 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT
- Mfr # F010110300
- Zoro # G911129538
product price:Â
$
4.55
/ea
Sold in multiples of 100 for
$455.00
Key Features
Color
Black
Type
SGX
Conductor Type
Stranded
Insulation Material
XLPE
Conductor Material
Bare Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F010110300
- Zoro #
- G911129538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Gauge Size
- 1
Details
- Color
- Black
- Type
- SGX
- Conductor Type
- Stranded
- Item
- Battery Cable
- Insulation Material
- XLPE
- Conductor Material
- Bare Copper
- Voltage
- 60V
- Temperature
- 125 C
- Overall Shielding Type
- Unshielded
- Conductor Shielding Type
- Unshielded
- Stranding
- 259
- Number of Conductors
- 1
Description
NOTE: This item is priced per foot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.