Shop SOUTHWIRE
See all product information
Create Account
TXL Primary Wire 18 AWG XLPE Insulated, 60V, Light blue, Sold per FT
- Mfr # F180252337
- Zoro # G214914022
product price:Â
$
0.10
/ea
Sold in multiples of 1500 for
$150.00
Key Features
Color
Light Blue
Type
Stranded
Number of Conductors
1
Insulation Material
XLPE
Material
Bare Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F180252337
- Zoro #
- G214914022
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Type
- Stranded
- Number of Conductors
- 1
- Insulation Material
- XLPE
- Material
- Bare Copper
- Temperature
- 125°C
- Product Group
- TXL
- Overall Shielding Type
- Unshielded
- # of Conductors
- 1
- Voltage
- 60V
- Item
- Wire & Cable
Dimensions
- Wire Outer Diameter
- 0.078"
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.