
Sheathed Cable, 14 AWG Wire, 3 -Conductor, 300 ft L, Copper Conductor, PVC Insulation
Mfr # 63946972
Zoro # G116238189
product price: $717.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63946972
Zoro #
G116238189
UPC #
32886188893
Country of Origin
United States
Description
WIRE BUILDING 14/3NM 300FT 15A Specifications: Application: For residential wiring such as branch circuits for outlets, switches and other loads Annealed soft copper conductor cable, with a ground wire, primarily used in residential wiring as branch circuits for outlets, switches and other loads. May be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90 deg C with ampacity limited to that for 60 deg C conductors as specified in the National Electrical Code 1. May be run in air voids of masonry block or tile walls where such walls are not subject to excessive moisture or dampness. Voltage rating for NM-B cable is 600 V. Meets or exceeds UL Standard 83, UL Standard 719, Federal Specification A-A-59544 and requirements of the National Electrical Code.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.