Shop SOUTHWIRE
See all product information
Create Account
SJEOOW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, 5-15R, Black, 5-15P, 50 ft
- Mfr # 1428SW0008
- Zoro # G108730639
product price:Â
$
95.25
/ea
Sold in multiples of 6 for
$571.50
Key Features
Trade Designation
SJEOOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1428SW0008
- Zoro #
- G108730639
- UPC #
- 29892101947
- Country of Origin
- United States
- Item
- Extension Cord
- Trade Designation
- SJEOOW
- Location
- Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Color
- Black
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL Listed
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 50 ft
Description
Southwire Polar/Solar Supreme Extension Cord, Cold Weather Heavy Duty, 125 V, 15 A, 1875 W Electrical Rating, 50 ft Cord Length, 3 Conductors, 14 AWG Conductor, NEMA 5-15P Plug, -58 to 221 deg F, Black, 10 in W x 3 in D x 10 in H Dimensions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.