Shop SOUTHWIRE
See all product information
Create Account
SJEOW Extension Cord, 10 AWG, Outdoor, 10/3, 1 Outlets, 5-15R, Yellow, TPE, 5-15P, 50 ft
- Mfr # 3588SW0002
- Zoro # G008730630
product price:Â
$
242.99
/ea
Sold in multiples of 4 for $971.96
Free Shipping & Returns
Key Features
Trade Designation
SJEOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3588SW0002
- Zoro #
- G008730630
- UPC #
- 29892035884
- Country of Origin
- United States
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 50 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJEOW
- Location
- Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Material
- TPE
- Jacket Color
- Yellow
- Power Indicator
- Yes
- Gauge/Conductor
- 10/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL Listed
Description
Southwire Polar/Solar Tri-Source Extension Cord, Type SJEOW High Impact, 125 VAC, 15 A, 3 Conductors, Bare Copper Conductor, 10 AWG Conductor, 0.655 in OD, 50 ft Length, 104/30 Strands, TPE Insulation, TPE Jacket, Yellow Jacket, -50 to 105 deg C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov