SJEOW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, 25 ft

  • Mfr # 172-01687

  • Zoro # G103918322


product price:  $81.65
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJEOW
Location
Outdoor
Number of Outlets
1
Gauge/Conductor
12/3
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
172-01687
Zoro #
G103918322
UPC #
29892016876
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SJEOW
Location
Outdoor
Number of Outlets
1
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A

Description

  • Conductor Size 1: 12/3 AWG.
  • Cable Marking: SJEOW.
  • Length: 25 ft.
  • Color: Yellow.
  • Voltage: 125.00 VAC.
  • Amps: 15.00 A.
  • Withstanding Voltage: 300 V.
  • Operating Temp.: -67 °F [Min].
  • Resistance: Oil Resistant, Weather Resistant, Chemical.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.