Shop TRIPP LITE

Power Strip, Hospital Grade, 6 5-15R-HG, 5-15P-HG, 15 ft., White

  • Mfr # PS-615-HG-OEMLM
  • Zoro # G813369544

product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Type
Hospital Grade
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Cord Length
15 ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-615-HG-OEMLM
Zoro #
G813369544
UPC #
037332287687
Country of Origin
Viet Nam
Item
Power Strip
Type
Hospital Grade
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
Gauge/Conductor
14
Standards
NFPA 99: 10.2.3.6, RoHS, UL 1363A
Number of Transformer Outlets
2
Outlet Center Distance
330 3/16 mm
Number of Outlet Rows
1
Power Indicator
Yes
Max. Amps
15 A
Number of Power Switches
0
Voltage
120V AC
Special Features
Antimicrobial Protection, Medical-Grade Power Strip Approved for Patient Care Vicinities, Monitor Your Power Load to Remain Within NFPA 99 Guidelines, Premium Safety, Ready for Installation in Demanding Medical Environments
Housing Material
Metal
Circuit Breaker
2
Number of Outlets
6
Includes
15 ft. (4.6 m) Cord, 6Outlets, Flanges, Mounting Tabs, PS-615-HG-OEMLM UL 1363AMedical-Grade Power Strip
Medical Facility Use
Patient Care - Only When Permanently Mounted (UL 1363A)
Application
Hospital and Medical Facility
Plug Style
Straight
Rated Energy Absorption
Not Rated
Maximum Current
15 A
NEMA Plug Configuration
5-15P
Number of Circuit Breakers
2
Communication Port
None
Medical Facility Use UL Rating
UL 1363A
NEMA Receptacle Configuration
5-15R
Mounting Style
Keyhole
Wire Color
White

Dimensions

Cord Length
15 ft.
Wire Size
14 AWG
Width
2 1/2 in
Length
13 5/8 in
Height
13 5/8 in
Outlet Strip Length
13 5/8 in

Description

UL 1363A Medical-Grade Power Strip, Application Hospital and Medical Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15P-HG, Plug Configuration NEMA 5-15P-HG, Wire Size 14 AWG, Color White, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A), Number of Transformer Outlets 2, Voltage 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.