Shop SOUTHWIRE

SJTOW Extension Cord, 10 AWG, Outdoor, 10/3, 1 Outlets, 5-15R, Black, TPE, 5-15P, 50 ft

  • Mfr # 64817801

  • Zoro # G208730638


product price:  $173.99
/ea
Sold in multiples of 4 for $695.96
Free Shipping & Returns

Key Features

Trade Designation
SJTOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64817801
Zoro #
G208730638
UPC #
32886712890
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
TPE
Jacket Color
Black
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Description

Southwire AgriPro Extension Cord, Extra Heavy Duty Type SJTOW, 125 V, 15 A, 1875 W Electrical Rating, 50 ft Cord Length, 3 Conductors, 10 AWG Conductor, Copper Conductor, Chemicals/Oil/Weather Resistance, Thermoplastic Jacket, NEMA 5-15P Plug, -58 to 221 deg F, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.