This item is Discontinued.

Southwire SJTW Extension Cord, 10 AWG, Outdoor, 10/3, 50 ft 172-02688

SJTW Extension Cord, 10 AWG, Outdoor, 10/3, 50 ft (Discontinued)

  • Mfr # 172-02688
  • Zoro # G903778003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-02688
Zoro #
G903778003
UPC #
29892026882
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
125V AC

Description

  • Clear ends and a power indicator light in the female end.
  • Conductor Size 1: 10/3 AWG.
  • Cable Marking: SJTW.
  • Length: 50 ft.
  • Color: Yellow.
  • Voltage: 125.00 VAC.
  • Amps: 15.00 A.
  • No. of Outlets: 1.
  • Operating Temp.: -40 °F (Min) 140 °F (Max).
  • Resistance: Weather Resistant Water Resistant.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.