SJTW Extension Cord, 14 AWG, 14/3, 1 Outlets, Yellow, 50 ft

  • Mfr # CO87418

  • Zoro # G209167037


product price:  $75.15
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Number of Outlets
1
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO87418
Zoro #
G209167037
UPC #
758218609224
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Number of Outlets
1
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Standards
UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.