Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SJTW Extension Cord, 16 AWG, 16/2, Lime Green, 20 ft

  • Mfr # 9940010

  • Zoro # G009002323


product price: $62.15
/ea
Sold in multiples of 4 for $248.60

Key Features

Trade Designation
SJTW
Jacket Color
Lime Green
Gauge/Conductor
16/2
Number of Conductors
2
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9940010
Zoro #
G009002323
UPC #
78693400100
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Cord Length
20 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Jacket Color
Lime Green
Gauge/Conductor
16/2
Number of Conductors
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.