Shop SOUTHWIRE
See all product information
Create Account
SJTW Extension Cord, 16 AWG, 16/3, White, Vinyl, 20 ft
- Mfr # 23528801
- Zoro # G408730667
product price:Â
$
22.55
/ea
Sold in multiples of 12 for
$270.60
Key Features
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Material
Vinyl
Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23528801
- Zoro #
- G408730667
- UPC #
- 29892018634
- Country of Origin
- United States
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Indoor/Outdoor
- Number of Outlets
- 3
- Jacket Material
- Vinyl
- Jacket Color
- White
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 13 A
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 20 ft
Description
Southwire Extension Cord, Type SJTW Extra Flexible, Sleeve Packaging, 125 VAC, 13 A, 3 Conductors, 16 AWG Conductor, 20 ft Length, Vinyl Jacket, White Jacket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.