SJTW Extension Cord, 16 AWG, Outdoor, 16/3, Black, 15 ft

  • Mfr # 990261

  • Zoro # G013763562


product price:  $21.29
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Jacket Color
Black
Gauge/Conductor
16/3
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990261
Zoro #
G013763562
UPC #
78693002618
Country of Origin
Indonesia

Dimensions

Wire Size
16 AWG
Cord Length
15 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Jacket Color
Black
Gauge/Conductor
16/3
Number of Conductors
3

Description

Manufactured with stranded and cabled copper conductors and solid molded plugs for longer life. Outer jacket wont mark floors or walls. SJTW cords resist deterioration from moisture and abrasion. 300 volt wire rating. Sleeved.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.