Southwire
Small Draw Stud - 3/8In
Mfr # 56826001
Zoro # G0917345
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 3/8"
- For Use With Max Punch(R) Tools
- Size 3"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Special Body Bumping Hammer, 4" Head Length, 12" Long (PH26)
- MAKITA Planer Blade, Material HSS, 12 1/4" L, PK2 (B-02870)
- AVEN Tweezer, Straight Serrated, 8in.L (18434)
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5028B)
- GREENLEE Punch Unit-Rd 30.5Mm (36508G)
- MILWAUKEE TOOL EXACT Rapid Reset 1-1/8" Draw Stud Set (49-16-2704)
- MILWAUKEE TOOL EXACT 6" Punch (49-16-2689)
- GREENLEE Knockout Draw Stud, 3/8 in L x 1 5/8 in H, Steel (00042P)
- GREENLEE Knock Out Set (KCC4-767)
- GREENLEE Knock Out Driver Kit (7309SB)
- RUKO Knockout Punch, 31mm (109310)
- Southwire Knockout Hole Punches