Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOOW Portable Cord, Copper, 4C, Black, Stranded

  • Mfr # 55809102

  • Zoro # G516262326


product price: $5,257.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Conductor Insulation Color
Black, Green, Red, White
Operating Temperature - Minimum
-40 Degrees F
Overall Length
1,000 ft
Number of Ground Conductors
0
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55809102
Zoro #
G516262326
UPC #
032886081200
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Nominal Outside Diameter
0.8 in
Conductor Size
6 AWG

Details

Conductor Insulation Color
Black, Green, Red, White
Operating Temperature - Minimum
-40 Degrees F
Number of Ground Conductors
0
Item
Portable Cord
Voltage
600 V
Trade Designation
SOOW
Standards
ASTM B174, ASTM B3, Federal Specification J-C-580B, MSHA, NEC Article 400, RoHS-2
Special Features
Oil Resistant, UV Resistant, Water Resistant, Weather Resistant
Jacket Material
CPE
Conductor Insulation Material
EPDM
Number of Strands
133
Packaging
Reel
Conductor Material
Copper
Location
Outdoor
Temperature Rating - Maximum Dry
194 Degrees F
Jacket Color
Black
Ampacity at Maximum Temperature
36 A
Number of Conductors
4C
Conductor Design
Stranded
Series
ROYAL(R)

Description

Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Material CPE, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.