Multi-Conductor Cable, 18 AWG, 5 C, Stranded, 24V, 500 ft

  • Mfr # 547050408

  • Zoro # G304350990


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Wire Size
18 AWG
Number of Conductors
5
Conductor Design
Stranded
Jacket Color
Black
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
547050408
Zoro #
G304350990
UPC #
29892349080
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
500 ft

Details

Item
Multi-Conductor Cable
Number of Conductors
5
Conductor Design
Stranded
Jacket Color
Black
Voltage
24V
Conductor Material
Cu
Standards
ul listed

Description

Southwire Sprinkler Wire, Wire Size: 18 ga, 500 ft L, Number of Conductors: 5, Stranded/Solid: Stranded, 24 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.