This item is Discontinued.

Southwire Southwire 57644901 Coaxial Cable, 18 AWG 9924790608

Southwire 57644901 Coaxial Cable, 18 AWG (Discontinued)

  • Mfr # 9924790608
  • Zoro # G104258458
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9924790608
Zoro #
G104258458
UPC #
29892992477
Country of Origin
United States

Dimensions

Length
1
Height
11.62
Width
1

Description

Audio/video wiring intended for outdoor, underground or use in conduits. Sunlight-resistant. 18 AWG, 1 conductor, 0.270 in Dia, 1000 ft, 26 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.