This item is Discontinued.

Southwire Southwire-Coleman Cable 122419 100 ft. 16 Guage 2-conductor Low Energy Circuit Lighting Cable 122419

Southwire-Coleman Cable 122419 100 ft. 16 Guage 2-conductor Low Energy Circuit Lighting Cable (Discontinued)

  • Mfr # 122419
  • Zoro # G604014486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122419
Zoro #
G604014486
UPC #
-
Country of Origin
China

Description

Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.

Features
  • For all types of low Voltage jobs
  • 100-feet of wire
  • 16 gauge wire
  • Rated direct burial for low Voltage garden lights
  • Industrial grade quality
Specifications
  • Size: 100 ft.
  • Voltage: 120 volts
  • Weight: 3.89 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.