This item is Discontinued.

Southwire SOUTHWIRE COMPANY Halogen Copper Temporary Job Site Light L33SW

SOUTHWIRE COMPANY Halogen Copper Temporary Job Site Light (Discontinued)

  • Mfr # L33SW
  • Zoro # G7503273
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L33SW
Zoro #
G7503273
UPC #
090529605862
Country of Origin
Unknown

Dimensions

Max. Extension Height
14 in
Cord Length - Job Site Lighting
5 ft
Job Site Lighting Max. Height
14"
Cord Length
3 ft.

Details

Item
Temporary Job Site Light
Voltage
120 V AC
Lumens
8000
Standards
cUL, UL
Features
S Stand For Stability Foam Grip Handle, Safety Wire Grill, Two Light Adjustment Knobs, Weatherproof ON/OFF Switch
Safety Rated
Not Safety Rated
Color
Copper
Light Distribution
Flood
NEC Cord Designation
SJTW
Light Distribution - Job Site Lighting
Flood
Replacement Lamp
500W 4-5/8 in T3
Number of Lamp Heads
1
Power Source - Job Site Lighting
Corded (AC)
Lamp Included
Yes
Lamp Watts
500 W
Gauge/Conductor
18/3
NEMA Plug Configuration
5-15P
Guard Type
Metal
Base Style
Floor Stand
Lamp Type
Halogen
IP Rating
IP54
Item - Job Site Lighting
Temporary Job Site Light
Type - Job Site Lighting
Floor Stand
Lighting Technology
Halogen
Rated Life
2,000 hr
Plug Type
NEMA 5-15P

Description

Temporary Job Site Light, Lighting Technology Halogen, Number of Lamp Heads 1, IP Rating IP54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.