Zoro Homepage

Steel Device Leveling Plate

  • Mfr # DLC-UPC

  • Zoro # G516118999


product price: $4.79
/ea
Sold in multiples of 10 for $47.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLC-UPC
Zoro #
G516118999
UPC #
32886302534
Country of Origin
China

Description

Material: Steel *Number in Package: 1 *Number of Gangs: *Number of Outlet Openings: *Number of Switch Openings: *Packaging Type: *Product Type: Device Leveling Plate *Shape: *Sub Brand: *Brand Name: Southwire *Color: *Finish: *Height: *Wall Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.