Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 15.5 cu in, Octagon Box Box Type, Steel

  • Mfr # 164

  • Zoro # G807905604


product price: $6.69
/ea
Sold in multiples of 4 for $26.76

Key Features

Capacity
15.5 cu in
Box Type
Octagon Box
Material
Steel
Color
Gray
Features
Drawn steel construction with "TS" side-mount bracket and L clamps for nonmetallic sheathed cable (NMSC); 4 in. x 1-1/2 in. deep; Supplied with two 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
164
Zoro #
G807905604
UPC #
50169001646
Country of Origin
United States

Dimensions

Width
4 in
Height
7 in
Depth
2.04 in
Size
4 in
Overall Depth
2.04 in
Overall Width
4 in

Details

Item
Electrical Box
Capacity
15.5 cu in
Box Type
Octagon Box
Material
Steel
Color
Gray
Features
Drawn steel construction with "TS" side-mount bracket and L clamps for nonmetallic sheathed cable (NMSC); 4 in. x 1-1/2 in. deep; Supplied with two 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
Bracket Type
TS, for Metal or Wood Studs
Knockouts
1/2 in
Power Distribution Features
Fire Rated
Certified Listed
UL Listed
Fixture Lbs.
50 lb
Drawn or Welded
Drawn
Packaging Type
No Packaging
Wiring System
Nonmetallic Sheathed Cable
Bracket Setback
0.5
Opening Shape
Octagon
Box Shape
Octagon

Description

4 x 112 Deep TS Bracket Octagon Box, Steel, Use NonMetallic Sheathed Cable Clamps, 2 Each 12 Knockouts, 1512 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.