Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Drill Bit 3/16" to 7/8"

  • Mfr # 58297440

  • Zoro # G8724409


product price: $62.15
/ea
Sold in multiples of 2 for $124.30

Key Features

Shank Type - Machining
Tri-Lobe
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58297440
Zoro #
G8724409
UPC #
032886923500
Country of Origin
China

Dimensions

Size Range
3/16 in to 7/8 in
Drill Bit Sizes Included
3/16 in, 7/8 in
Minimum Hole Size
3/16 in
Maximum Hole Size
7/8 in

Details

Item
Step Drill Bit,3/16" to 7/8"
Shank Type - Machining
Tri-Lobe
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Number of Pieces
1
Impact Rated
Not Impact Rated
Decimal Equivalent
0.1875, 0.875
Cutting Direction
Right Hand
Measurement System
Fractional Inch

Description

Step Drill Bit,3/16 In. to 7/8 In., High Speed Steel, Bright (Uncoated), 3/16 in to 7/8 in Size Range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.