This item is Discontinued.

Southwire Stripper Straight, Ergonomic Handle, 6-12 AWG S612STR

Stripper Straight, Ergonomic Handle, 6-12 AWG (Discontinued)

  • Mfr # S612STR
  • Zoro # G8723648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S612STR
Zoro #
G8723648
UPC #
032886908453
Country of Origin
China

Dimensions

Overall Length
7.38"

Details

Primary Application
Stranded Wire
Cutting Action
Shear Cut
Material
Stainless Steel (Blade)
Handle Type
Curved Dipped Grip
Features
Strips, Cuts and Loops 6 to 12 AWG Stranded Cable
Item
Stripper Str Ergo Handle 6-12 AWG

Description

Stripper Str Ergo Handle 6-12 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.