Shop SOUTHWIRE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
STW Locking Extension Cord, 12 AWG, 12/3, L5-20R, Yellow, PVC, L5-20P, 100 ft
- Mfr # 9029SW8802
- Zoro # G008730623
product price:Â
$
290.99
/ea
Sold in multiples of 3 for
$872.97
Key Features
Trade Designation
STW
Number of Outlets
3
Plug Configuration
L5-20P
Receptacle Configuration
L5-20R
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9029SW8802
- Zoro #
- G008730623
- UPC #
- 29892090296
- Country of Origin
- United States
- Item
- Locking Extension Cord
- Trade Designation
- STW
- Number of Outlets
- 3
- Plug Configuration
- L5-20P
- Receptacle Configuration
- L5-20R
- Jacket Material
- PVC
- Jacket Color
- Yellow
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL Listed
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 100 ft
Description
Southwire Extension Cord, Type STW Twist Lock, 15 A at 125 VAC, 100 ft Cord, 3 Conductors, 12 AWG Conductor, Copper, 0.43 in Outside Dia, PVC Insulation, PVC, NEMA L5-20R Receptacle, NEMA L5-20P Plug, -40 to 60 deg C, PVC, Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.