
SXL Primary Wire 14 AWG XLPE Insulated, 60V, Light blue, Sold per FT
Mfr # F14226$137
Zoro # G614913984
product price: $0.28
/ea
Sold in multiples of 600 for $168.00
Key Features
Type
Stranded
Color
Light Blue
Overall Shielding Type
Unshielded
Insulation Material
XLPE
Material
Bare Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F14226$137
Zoro #
G614913984
UPC #
-
Country of Origin
United States
Dimensions
Wire Outer Diameter
0.137"
Details
Type
Stranded
Color
Light Blue
Overall Shielding Type
Unshielded
Insulation Material
XLPE
Material
Bare Copper
Temperature
125°C
Product Group
SXL
# of Conductors
1
Voltage
60V
Number of Conductors
1
Item
Wire & Cable
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.