
SXL Primary Wire 16 AWG XLPE Insulated, 60V, Black, Sold per FT
Mfr # F16316-TBD
Zoro # G414914051
product price: $0.16
/ea
Sold in multiples of 1000 for $160.00
Key Features
Color
Black
Type
Stranded
Number of Conductors
1
Temperature
125°C
Insulation Material
XLPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F16316-TBD
Zoro #
G414914051
UPC #
-
Country of Origin
United States
Dimensions
Wire Outer Diameter
0.113"
Details
Color
Black
Type
Stranded
Number of Conductors
1
Temperature
125°C
Insulation Material
XLPE
Material
Bare Copper
Overall Shielding Type
Unshielded
Product Group
SXL
Voltage
60V
# of Conductors
1
Item
Wire & Cable
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.