Shop SOUTHWIRE
See all product information
Create Account
SXL Primary Wire 16 AWG XLPE Insulated, 60V, Gray, Sold per FT
- Mfr # F16316-TBD
- Zoro # G914914032
product price:Â
$
0.18
/ea
Sold in multiples of 1000 for
$180.00
Key Features
Color
Gray
Type
Stranded
Number of Conductors
1
Overall Shielding Type
Unshielded
Insulation Material
XLPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F16316-TBD
- Zoro #
- G914914032
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Type
- Stranded
- Number of Conductors
- 1
- Overall Shielding Type
- Unshielded
- Insulation Material
- XLPE
- # of Conductors
- 1
- Material
- Bare Copper
- Temperature
- 125°C
- Product Group
- SXL
- Voltage
- 60V
- Item
- Wire & Cable
Dimensions
- Wire Outer Diameter
- 0.113"
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.