GXL Primary Wire 10 AWG XLPE Insulated, 60V, Light green, Sold per FT
- Mfr # F10004-TBD
- Zoro # G714914041
product price:Â
$
0.47
/ea
Sold in multiples of 500 for
$235.00
Key Features
Color
Light Green
Type
Stranded
Product Group
GXL
Overall Shielding Type
Unshielded
Temperature
125°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F10004-TBD
- Zoro #
- G714914041
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Outer Diameter
- 0.180"
Details
- Color
- Light Green
- Type
- Stranded
- Product Group
- GXL
- Overall Shielding Type
- Unshielded
- Temperature
- 125°C
- Material
- Bare Copper
- Insulation Material
- XLPE
- Voltage
- 60V
- # of Conductors
- 1
- Number of Conductors
- 1
- Item
- Wire & Cable
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.