
SXL Primary Wire 18 AWG XLPE Insulated, 60V, Brown, Sold per FT
Mfr # F183971831
Zoro # G114913996
product price:Â $0.13
/ea
Sold in multiples of 1250 for $162.50
Key Features
Type
Stranded
Color
Brown
Product Group
SXL
Overall Shielding Type
Unshielded
Voltage
60V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F183971831
Zoro #
G114913996
UPC #
-
Country of Origin
United States
Dimensions
Wire Outer Diameter
0.106"
Details
Type
Stranded
Color
Brown
Product Group
SXL
Overall Shielding Type
Unshielded
Voltage
60V
Material
Bare Copper
Insulation Material
XLPE
Temperature
125°C
# of Conductors
1
Number of Conductors
1
Item
Wire & Cable
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.