Shop SOUTHWIRE
See all product information
Create Account
SXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold per FT
- Mfr # F183971803
- Zoro # G914914018
product price:Â
$
0.12
/ea
Sold in multiples of 1250 for
$150.00
Key Features
Color
Orange
Type
Stranded
Number of Conductors
1
Temperature
125°C
Product Group
SXL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F183971803
- Zoro #
- G914914018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Outer Diameter
- 0.106"
Details
- Color
- Orange
- Type
- Stranded
- Number of Conductors
- 1
- Temperature
- 125°C
- Product Group
- SXL
- Insulation Material
- XLPE
- Material
- Bare Copper
- Voltage
- 60V
- Overall Shielding Type
- Unshielded
- # of Conductors
- 1
- Item
- Wire & Cable
Description
NOTE: This item is priced per foot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.