Shop SOUTHWIRE
See all product information
Create Account
SXL Primary Wire 20 AWG XLPE Insulated, 60V, Gray, Sold per FT
- Mfr # F202221232
- Zoro # G914914001
product price:Â
$
0.12
/ea
Sold in multiples of 1250 for
$150.00
Key Features
Type
Stranded
Color
Gray
Number of Conductors
1
Temperature
125°C
# of Conductors
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F202221232
- Zoro #
- G914914001
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Outer Diameter
- 0.096"
Details
- Type
- Stranded
- Color
- Gray
- Number of Conductors
- 1
- Temperature
- 125°C
- # of Conductors
- 1
- Overall Shielding Type
- Unshielded
- Product Group
- SXL
- Material
- Bare Copper
- Insulation Material
- XLPE
- Voltage
- 60V
- Item
- Wire & Cable
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.