SY 18/2 STR CU OAS CMP/CL3P WE 1000R
Mfr # P40133-1A
Zoro # G716262348
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1,000 ft
Maximum Voltage Rating
300 V
Number of Pairs
0
Conductor Gauge
18 AWG
Jacket Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40133-1A
Zoro #
G716262348
UPC #
032886882678
Country of Origin
United States
Dimensions
Cable Length
1,000 ft
Bend Radius
5/8 in
Outside Diameter
0.2 in
Wire Size
18 AWG
Description
Multi-Conductor Security Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color White, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Broadcast Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, CMP, Number of Pairs 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.